Abbotsford
KLNVDV205036

KLEIN TOOLS VDV205-036 Crimp Die Set 20-10 AWG

Price $31.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV205-036

Description

Coaxial hex-crimp die set For use with ratcheting crimper.


Precise nest dimensions ensure accurate crimper terminations that meet or exceed common standards

Additional, optional die sets include: VDV212-034 (CATV F-Connector RG59/6) VDV205-035 (Insulated Terminal AWG10-22) VDV211-037 (RG6/58/59/62)

Specifications

Brand Name Klein Tools Item Name Crimp Die Set
Type Non-Insulated, Open Barrel, Ratcheting Cable Size 20-10 AWG
Material High Carbon Steel For Use With VDV200-010 Replacement Ratcheting Crimping Frame
UPC 092644580611

Packages

1 - UNIT - 1