Abbotsford
MIL49162658M

MILWAUKEE 49-16-2658M 1-3/8" Streamline® ACR Press Ring for M18™ FORCE LOGIC™ Press Tools

Price $1,492.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2658M

Description

The MILWAUKEE® Streamline™ ACR Press Jaws and Ring change the game in refrigerant line installations, offering you a flame-free, efficient alternative to traditional brazing. The jaws and ring unlock productivity for HVAC system installers, eliminating nitrogen purges, combustible gases, and expensive silver solder necessary for traditional pipe connection methods. With an easy-open, in-line design, the Milwaukee® press jaws are optimized for the tightest spaces, utilizing the M18™ FORCE LOGIC™ Press Tool or the extended stroke M18™ FORCE LOGIC™ Long Throw Press Tool. The Streamline™ ACR Press Jaws and Ring are designed for use on Mueller Streamline™ ACR Press fittings.


Compatible with Streamline® ACR Press Fittings

Flame-Free Refrigerant Line Connections

Designed for M18™ FORCELOGIC™ Press Tools

Jaws and Rings Press 1/4" - 1-3/8" OD

Compatible with ACR Tube & Line Set

In-line Design for Unrivaled Access

Faster Alternative to Brazing

Creates Secure Joints in One Cycle

2 Year Warranty

One-Handed, Effortless Installations

Specifications

Brand Name Milwaukee Tool Sub Brand Streamline®
Material Steel UPC 045242536320

Packages

1 - UNIT - 1