Abbotsford
MIL49162662R

MILWAUKEE 49-16-2662R ¼”-1-1/8" RLS® Press Jaw Kit for M18™ FORCE LOGIC™ Press Tools

Price $3,199.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2662R

Description

The MILWAUKEE® ¼”-1-1/8" RLS® Press Jaw Kit is designed to press RLS® HVAC/R Braze-Free Press Fittings and optimized for MILWAUKEE® M18™ FORCE LOGIC™ Press Tools. A flame-free alternative to traditional brazing, these RLS press jaws offer you up to 60% faster connections when installing high-pressure HVAC and refrigeration systems. The RLS® Press Jaws eliminate the need for nitrogen purges, combustible gasses, and expensive silver solder necessary for traditional methods. Milwaukee Tool optimized the press tool jaws with an easy-open, inline design for one-handed pressing when used with M18™ FORCE LOGIC™ Press Tools, the smallest, most intelligent Milwaukee® press tools.


Compatible with RLS® HVAC/R Braze-Free Press Fittings

For Use with M18™ FORCE LOGIC™ Press Tools

Compatible with ACR Tube & Line Set

In-line Design for Unrivaled Access

One-Handed, Effortless Installations

Spring-Loaded for Easy Alignment to Fitting

Durable Steel Jaws Provide Outstanding Life

2 Year Warranty

Up to 60% Faster Installations vs Brazing

Specifications

Brand Name Milwaukee Tool Sub Brand FORCE LOGIC™
Material Steel Finish Black,Red
UPC 045242777204

Packages

1 - UNIT - 1