Abbotsford
MIL49162690NX

MILWAUKEE 49-16-2690NX 2-1/2" - 4" NIBCO® Press Ring Kit for M18™ FORCE LOGIC™ Long Throw Press Tool

Price $6,798.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2690NX

Description

The MILWAUKEE® 2-1/2” – 4” NIBCO® Press Rings are designed for use with the M18™ FORCE LOGIC™ Long Throw Press Tool, providing a more efficient alternative to sweat and solder. Pivoting functionality delivers greater access in tight applications, providing you with the ability to press NIBCO® copper press fittings in hard-to-reach areas. The 2-1/2”-4” NIBCO® Press Ring Kit is compatible with the X6 Ring Jaw, providing you with secure joints in one cycle. Our 2-1/2”-4” NIBCO® Press Rings, combined with the X6 Ring Jaw and M18™ FORCE LOGIC™ Long Throw Press Tool, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.


Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool

Designed for use with NIBCO® 2-1/2”-4” Copper Press Fittings

Pivoting Functionality Delivers Greater Access in Tight Applications

Blocking System Prevents Ring & Ring Jaw Mismatch

Faster Alternative to Sweat and Solder

Spring-Loaded Ring for Quick and Easy Alignment to Fitting

Durable Steel Rings Provide Outstanding Life

2 Year Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand FORCE LOGIC™
UPC 045242602575

Packages

1 - UNIT - 1