Abbotsford
MIL49162691S

MILWAUKEE 49-16-2691S 1-1/4"-2" IPS-IA Press Ring Kit for M18™ FORCE LOGIC™ Long Throw Press Tool

Price $5,809.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2691S

Description

The MILWAUKEE® 1-1/4 in. - 2 in. IPS-IA Press Ring Kit for M18™ FORCE LOGIC™ Press Tools are designed for Isotubi USA stainless steel fittings and optimized for the M18™ FORCE LOGIC™ Long Throw Press Tool. The IPS-IA Ring Kit is a more efficient alternative to welding and threading, enabling connections on 1-1/4 in.- 2 in. schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The ring jaws connect directly to the M18™ FORCE LOGIC™ Long Throw Press Tool, creating secure joints in one cycle. Our M18™ FORCE LOGIC™ Long Throw Press Tool, combined with the IPS-IA Rings, features an in-line design delivering unrivaled access in tight spaces and around installed pipes, providing controlled, flameless steel connections for unmatched productivity


Designed For Use With Isotubi USA Stainless Steel Fittings

In-line Design for Unrivaled Access

Controlled, Flameless Steel Connections

For use with M18™ FORCE LOGIC™ Long Throw Press Tool

Durable Steel Rings & Ring Jaws Provide Outstanding Life

Creates Secure Joints in One Cycle

2-hinge ring design provides quality connections in close quarters

More Efficient Alternative To Welding & Threading

Ring Jaws 1 & 2 Prevent Mismatching Of Adapter Jaws/Rings

Specifications

Brand Name Milwaukee® Sub Brand M18™ FORCE LOGIC™
Material Steel UPC 045242682720

Packages

1 - UNIT - 1