Abbotsford
MIL4916U500C

MILWAUKEE 49-16-U500C 500 MCM Copper U Style Die

Price $173.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-U500C

Description

The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18™ Force Logic™ 600 MCM crimper and 49-16-U000 M18™ 600 MCM U style jaw crimping jaw.


100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality

Die Size Pressed into Connector, matches wire size: Eliminates cross Referencing

Stainless Steel Finish: Protects against Corrosion

Vivid Color Coding: Easiest Selection

Wire Size Marked on Each Die: Easy Identification

Specifications

Brand Name Milwaukee Tool Sub Brand M18™
Material Stainless Steel UPC 045242339358

Packages

1 - UNIT - 1