Abbotsford
TAB11802TB

ABB 11802-TB INDENTOR DIE FOR F BRAZED / G SIZE

Price $2,226.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:11802-TB

Description

Indentor Movable Die for Tools TBM6, TBM6S and 25000 to crimp non-insulated D-M Series Sta-Kon Terminals

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Indentor Movable Die Material Alloy Steel
Finish Black Cable Type Copper
For Use With TBM6, TBM6S Crimp Tool, 25000 Pneumatic Power Crimp Tool Standards UL Listed
UPC 786210359212

Packages

1 - UNIT - 1