Abbotsford
TAB13476

ABB 13476 Die C-tap for TBM6/6S operating tool 4AWG gry

Price $393.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:13476

Description

BLACKBURN® Die for C-taps for copper compression connectors tools.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Lower Crimping Die Type Die
Cable Size 4 AWG Material Steel
Application For Cable Compression Lugs and Connectors UPC 786210134765

Packages

1 - UNIT - 1