Description
DRAGON TOOTH® die.
Specifications
| Brand Name | ABB | Sub Brand | Dragon Tooth® |
| Item Name | Crimping Die | Type | Die |
| Material | Alloy Steel | Finish | Silver |
| Cable Type | 12-4 AWG | For Use With | 14 t 13100A or 15 t TBM15i Hydraulic Tool for Crimping 204 Series Dragon Tooth Terminals |
| Application | Crimping Dragon Tooth Terminal for Magnet Wire | UPC | 786210816548 |
Packages
| 1 - UNIT - 1 |