Abbotsford
TAB15506XSS

ABB 15506XSS 12-14TON SS FLEX DIE CODE 87X BRN

Price $397.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15506XSS

Description

12-14 Ton Stainless Steel Hex Flex Die Set - Copper Code 500 kcmil, AL/CU 350 kcmil, Die Color Brown, Die Code 87X, Must Be Used with 15500XSS Indentor Die

Specifications

Brand Name ABB Type Die
Capacity 12 to 14 ton Material Stainless Steel
UPC 786209883506

Packages

1 - UNIT - 1