Abbotsford
TAB15508XSS

ABB 15508XSS 12-14TON SS FLEX DIE CODE 42X PNK

Price $397.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15508XSS

Description

12-14 Ton Stainless Steel Hex Flex Die Set - Copper Code 1/0, Flex/24 225/24, AL/CU 2 AWG, Die Color Pink, Die Code 42X, Must Be Used with 15500XSS Indentor Die

Specifications

Brand Name ABB Type Die
Capacity 12 to 14 ton Material Stainless Steel
UPC 786209883346

Packages

1 - UNIT - 1