Abbotsford
TAB15510SS

ABB 15510SS Sta-Kon® Hexagonal Crimping Die 250 kcmil Copper

Price $789.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15510SS

Description

COLOR-KEYED® Standard die for TBM14MC tools.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Hexagonal Crimping Die Type Die
Capacity 12 - 14 t Cable Size 250 kcmil Copper
Material Alloy steel Finish Yellow
For Use With TBM14M, TBM15 Hydraulic Crimper Application For Crimping Lugs/C-Taps
UPC 786209883728

Packages

1 - UNIT - 1