Description
12-14 Ton Stainless Steel Hex Flex Die Set - Copper Code 250 kcmil, Flex/24 550/24, Die Color Yellow, Die Code 62X, Must Be Used with 15500XSS Indentor Die
Specifications
| Brand Name | ABB | Type | Die |
| Capacity | 12 to 14 ton | Material | Stainless Steel |
| UPC | 786209883438 |
Packages
| 1 - UNIT - 1 |