Abbotsford
TAB15512SS

ABB 15512SS Blackburn® Hexagonal Crimping Die 300 kcmil Aluminum, 500 kcmil Copper

Price $738.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15512SS

Description

Large C-tap die for 54755 connector.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hexagonal Crimping Die Type Die
Capacity 12 - 14 t Cable Size 300 kcmil Aluminum, 500 kcmil Copper
Material Alloy Steel Finish Blue
For Use With TBM14M, TBM15 Hydraulic Crimper Application For Crimping Lugs/C-Taps
UPC 786209883780

Packages

1 - UNIT - 1