Abbotsford
TAB15512XSS

ABB 15512XSS 12-14TON SS FLEX DIE CODE 76X BLU

Price $397.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15512XSS

Description

12-14 Ton Stainless Steel Full Hex Die for Set - 400 kcmil Copper Code, Flex/24 775/24 (long), AL/CU 300 kcmil, Die Color Blue, Die Code 76X, Must Be Used with 15500XSS Indentor Die

Specifications

Brand Name ABB Type Die
Capacity 12 to 14 ton Material Stainless Steel
UPC 786209883483

Packages

1 - UNIT - 1