Abbotsford
TAB15513XSS

ABB 15513XSS 12-14TON SS FLEX DIE CODE 37X GRN

Price $397.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15513XSS

Description

12-14 Ton Stainless Steel Full Hex Die for Set - 1 AWG Copper Code, Flex/24 140/24, AL/CU 4 AWG, Die Color Green, Die Code 37X, Must Be Used with 15500XSS Indentor Die

Specifications

Brand Name ABB Type Die
Capacity 12 to 14 ton Material Stainless Steel
UPC 786209883322

Packages

1 - UNIT - 1