Description
COLOR-KEYED® Standard die for TBM14MC tools.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Crimping Die | Type | Hexagonal |
| Capacity | 12 - 14 t | Cable Size | 500 kcmil Copper |
| Material | Alloy Steel | Application | Crimping Lugs/C-Taps, Cable Compression Lugs and Connectors |
| UPC | 786209883803 |
Packages
| 1 - UNIT - 1 |