Abbotsford
TAB15520XSS

ABB 15520XSS 12-14TON SS FLEX DIE CODE 21X RED

Price $397.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15520XSS

Description

12-14 Ton Stainless Steel Full Hex Die for Set - 8 AWG Copper Code, Flex/24 37/24, AL/CU 10 AWG, Die Color Red, Die Code 21X, Must Be Used with 15500XSS Indentor Die

Specifications

Brand Name ABB Type Die
Capacity 12 to 14 ton Material Stainless Steel
UPC 786209883261

Packages

1 - UNIT - 1