Abbotsford
TAB15526SS

ABB 15526SS Blackburn® Hexagonal Crimping Die 1 AWG Aluminum, 2/0 AWG Copper

Price $698.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15526SS

Description

Standard dies for use with 14-ton tools BPLT14BSCR and TBM14MC.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hexagonal Crimping Die Type Die
Capacity 12 - 14 t Cable Size 1 AWG Aluminum, 2/0 AWG Copper
Material Alloy Steel Finish Black and Gold
For Use With TBM14M, TBM15 Hydraulic Crimper Application For Crimping Lugs/C-Taps
UPC 786209883674

Packages

1 - UNIT - 1