Abbotsford
TAB15528XSS

ABB 15528XSS 12-14TON SS FLEX DIE CODE 33X BRN

Price $397.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15528XSS

Description

12-14 Ton Stainless Steel Full Hex Die for Set - 2 AWG Copper Code, Flex/24 125/24, Die Color Brown, Die Code 33X, Must Be Used with 15500XSS Indentor Die

Specifications

Brand Name ABB Type Die
Capacity 12 to 14 ton Material Stainless Steel
UPC 786209883308

Packages

1 - UNIT - 1