Description
Standard stainless steel dies for 14-Ton tools BPLT14BSCR and TBM14MC.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Crimping Die | Type | Index 60 |
| Capacity | 12 - 14 t | Cable Size | 3/0 AWG Aluminum |
| Material | Alloy Steel | Finish | Ruby |
| Application | For Crimping Lugs/C-Taps | UPC | 786209883735 |
Packages
| 1 - UNIT - 1 |