Abbotsford
TAB15534SS

ABB 15534SS Blackburn® Hexagonal Crimping Die 4/0 AWG Aluminum, 300 kcmil Copper

Price $738.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15534SS

Description

COLOR-KEYED® Standard die for TBM14MC tools.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hexagonal Crimping Die Type Die
Capacity 12 - 14 t Cable Size 4/0 AWG Aluminum, 300 kcmil Copper
Material Alloy Steel Finish White
For Use With TBM14M, TBM15 Hydraulic Crimper Application For Crimping Lugs/C-Taps
UPC 786209883759

Packages

1 - UNIT - 1