Abbotsford
TAB15536SS

ABB 15536SS Blackburn® Crimping Die 600 kcmil Copper, 400 kcmil Aluminum

Price $738.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15536SS

Description

Standard die for use with 12 to 14 ton tools for 600 kcmil CU and 400 kcmil Al.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Crimping Die Type Index 94H
Cable Size 600 kcmil Copper, 400 kcmil Aluminum Material Alloy Steel
Finish Green Application For Crimping Lugs/C-Taps
UPC 786209883841

Packages

1 - UNIT - 1