Description
Replacement floor scraper, demolition steel type.
Specifications
| Brand Name | Milwaukee | Item Name | Demolition Chisel |
| Type | Flat | Size | 1 in |
| Shank Type | Hex | Shank Size | 3/4 in |
| Overall Length | 12 in | Material | Forged High Grade Steel |
| For Use With | Milwaukee 5337-21 Demolition Hammer | Application | For General Chipping and Breaking |
| UPC | 045242153107 |
Packages
| 1 - UNIT - 1 |