Abbotsford
MIL49162702

MILWAUKEE 49-16-2702 EXACT™ 1-3/8" SINK Knockout Set

Price $363.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2702

Description

Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The EXACT™ 1-3/8 in. sink knockout set carries these benefits forward to the contractor punching holes in stainless steel sinks. The hand ratchet, in combination with EXACT™ sink punches and dies, is robust enough to punch up to 1-3/8 in. holes in 16 gauge stainless steel. A 20% longer handle gives contractors greater punching leverage. The EXACT™ sink punches and dies are rated for both mild and stainless steel punching. Plus, EXACT™ dies have engraved cross hairs for accurate alignment. Altogether, the EXACT™ 1-3/8 in. sink knockout set is another example of how Milwaukee's knockout system truly is the easiest way to punch!


20% Longer Handle Provides more punching leverage

5° Ratcheting requires less clearance to punch

EXACT™ Dies feature vivid red cross hairs for clearest alignment

EXACT™ SINK Punches and Dies deliver clearest alignment in both mild and stainless steel

Large size ID markings permit easy punch and die selection

Rated for up to 16 gauge Stainless Steel

The tooth geometry of EXACT™ Punches, and Slug Removal Ports in EXACT™ Dies, deliver optimal slug removal

Specifications

Brand Name Milwaukee Tool Sub Brand EXACT™
Material Black Oxide UPC 045242356379

Packages

1 - UNIT - 1