Abbotsford
MIL48892770

MILWAUKEE 48-89-2770 Bit THUNDERBOLT drill black oxide 1/8x1-5/8x12"

Price $7.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2770

Description

Aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking

Versatile: Extended length for hard to reach areas

Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Size 1/8 in Series Milwaukee® S&D Black Oxide Aircraft drill bits
Flute Length 10.0 in Diameter 1/8 in
Overall Length 12 in Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 045242167524

Packages

1 - UNIT - 1