Abbotsford
MIL48892776

MILWAUKEE 48-89-2776 Thunderbolt® Aircraft Length Drill Bit 1/2 in

Price $26.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2776

Description

Aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck to prevent slipping. Black oxide coating provides lubricity and resists corrosion of the bit. Extended length for hard to reach areas.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking

Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Versatile: Extended length for hard to reach areas, with reduced shank diameter for use in 3/8" chucks

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Aircraft Length Drill Bit Size 1/2 in
Shank Type 3-Flat Point Type Split
Material Black Oxide Series Milwaukee® S&D Black Oxide Aircraft drill bits
Flute Length 4-1/2 in Cutting Depth 4-1/2 in
Point Angle 135° Diameter 1/2 in
Overall Length 12 in Color/Finish Black Oxide
UPC 045242167616

Packages

1 - UNIT - 1 3 - UNIT - (3)