Abbotsford
MIL49570037

MILWAUKEE 49-57-0037 Adaptor cutter quick change 1/2"

Price $185.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-0037

Description

Centering Pin Arbor with Detachable Drill CapĀ for Milwaukee Carbide Tooth Cutters


4 in. bit diameter

For use with quick change Arbor 49-57-0036

1/2 in. cutting depth

Milwaukee recommends the use of Hawg Wash® cutting fluid for best results

This hole cutter is designed to cut stainless steel, mild steel, aluminum, copper, and brass

Quick-change Arbor system allows cutter head changes with a simple push-on turn

Specifications

Brand Name Milwaukee Size .5 inch Chuck
Material Metal Shank Diameter 1/2 in
UPC 045242201112

Packages

1 - UNIT - 1