Abbotsford
KLN53402

KLEIN TOOLS 53402 Bit ship auger twist screw point 3/4x6"

Price $36.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53402

Description

Bits drill through nails, wood, vinyl, plastics and heavy timber. Special bit steel with machine-ground flutes and polished edges for smooth, wobble-free boring. Deep, open throat design clears chips for faster, cleaner cuts. Feed-screw pilot draws bit into wood. Full length is heat-treated and tempered. Shanks are 7/16 inch hex to fit 1/2 inch and larger three-jaw chucks. Head and twist are ground to correct clearance for easy removal from hole. For heavy construction and repair work in mines, on docks and bridges as well as electrical work.


Bits drill through nails, wood, vinyl, plastics, and heavy timber

Special bit steel with machine-ground flutes and polished edges for smooth, wobble-free boring

Head and twist are ground to correct clearance for easy removal from hole

Feed-screw pilot draws bit into wood

Full length is heat-treated and tempered

For heavy construction and repair work in mines, on docks and bridges as well as electrical work

Specifications

Brand Name Klein Tools Item Name Ship Auger Bit
Diameter 3/4 in Overall Length 6 in
Flute Length 4 in Shank Size 0.4 in
Standards California Proposition 65 Warning UPC 092644534027

Packages

1 - UNIT - 1