Abbotsford
KLN53406

KLEIN TOOLS 53406 Bit ship auger twist screw point 1x6"

Price $52.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53406

Description

Bits drill through nails, wood, vinyl, plastics and heavy timber. Special bit steel with machine-ground flutes and polished edges for smooth, wobble-free boring. Deep, open throat design clears chips for faster, cleaner cuts. Feed-screw pilot draws bit into wood. Full length is heat-treated and tempered. Shanks are 7/16 inch hex to fit 1/2 inch and larger three-jaw chucks. Head and twist are ground to correct clearance for easy removal from hole. For heavy construction and repair work in mines, on docks and bridges as well as electrical work.

Specifications

Brand Name Klein Tools Item Name Ship Auger Bit
Diameter 1 in Overall Length 6 in
Flute Length 4 in Shank Size 0.4 in
Standards California Proposition 65 Warning UPC 092644534065

Packages

1 - UNIT - 1