Abbotsford
KLN53938

KLEIN TOOLS 53938 Replacement Shaft 3/8 in 5/16 in Shank Steel

Price $15.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53938

Description

Replacement shaft for use with 7/8, 1-1/8 and 1-3/8 inch wood boring bits made of hardened steel for long life.


Replacement shaft for 7/8-Inch, 1-1/8-Inchand 1-3/8-Inch (22 mm, 29 mm and 35 mm) bits

Drill head not included

Works in both 3/8-Inch and 1/2-Inch drills

Hardened steel for long life.

Specifications

Brand Name Klein Tools Item Name Replacement Shaft
Diameter 3/8 in Overall Length 6 in
Shank Size 5/16 in Shank Type Hex
Material Steel For Use With 7/8, 1-1/8 and 1-3/8 in Wood Boring Bits
UPC 092644539381

Packages

1 - UNIT - 1