Abbotsford
IDI36630

IDEAL INDUSTRIES 18 inch x 1-1/4 inch Single Flute Ship Auger Bit

Price $69.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-630

Description

The IDEALĀ® line of auger bits delivers standout performance for electricians, offering smooth and efficient wood cutting. These advanced auger bits, featuring an arced cutting edge and coated fluting, can effortlessly slice through up to nine stacked 2x4s*, making them perfect for tough jobs. The arced cutting edge reduces torque for quick and easy cutting, while the angled flute efficiently ejects chips to minimize binding and pulling. These bits are resistant to nail strikes and have coated fluting to prevent rust and ensure smooth cuts without splintering. The etched shank provides lot control and product identification, showing the part number, size, and lot information. With a hardened drilling tip for added durability and options for single and dual flutes, these auger bits can handle wet, dry, and nail-embedded wood with ease.


Arced cutting edge reduces torque creating quick and easy cutting

Etched shank for lot control and product identification

Coated fluting prevents rust and provides a smooth cut

Angled flute ejects chips efficiently and minimizes binding

Hardened drilling tip for added durability

Hardened drilling tip for added durability

Single and dual flute options to conquer wet, dry, and nail embedded wood

18-inch long single flute ship auger

Specifications

Brand Name Ideal Item Name Ship Auger Bit
Diameter 1-1/4 in Overall Length 18 in
Flute Type Single Number of Flutes 1
Shank Type Etched Color Gray
Standards RoHS Compliant UPC 783250854639

Packages

1 - UNIT - 1