×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48130750

MILWAUKEE 48-13-0750 Bit auger spur 3/4x7/16x6-1/2"

Price $18.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-0750

Description

The Milwaukee® 3/4" x 6-1/2" Auger Bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.


Double wing spurs: Allow for fast, clean hole cutting

Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time

Impact-rated shank: Strong enough to use with an impact wrench

Versatile: One line of Milwaukee® auger bits covers all applications and tools

Specifications

Brand Name Milwaukee Sub Brand Milwaukee Electric Tool Co.
Item Name Ship Auger Bit Type Single Ended, Self-Feeding, Spur
Diameter 3/4 in Overall Length 6-1/2 in
Flute Length 4 in Shank Size 7/16 in
Material Alloy Steel Application For Electricians, Plumbers, Utilities and Any Trade Requiring Fast, Clean Holes In Wood
UPC 045242091409

Packages

1 - UNIT - 1