Abbotsford
MIL48138285

MILWAUKEE 48-13-8285 1” x 54" Flexible Cable Auger Bit

Price $83.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-8285

Description

The MILWAUKEE® 1" x 54" Flexible Cable Auger Bit provides flexible drilling and clean holes when installing small wire systems in unreachable spaces. The screw-tip design allows for faster wood boring. The dual pull-through hole design features holes on both ends for feeding wire through drilled holes. The auger-style flute allows for faster drilling and easy chip ejection. The flexible shaft allows you to drill inside walls or between floors with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The 3-FLAT SECURE-GRIP™ prevents the auger bit from slipping in the chuck. The reusable case protects the bit. The cable auger bit is for use with drills. Cable bit accessories are sold separately.


Flexible drilling, clean holes

Screw-tip design for faster wood boring

Dual pull-through hole design with a cable hole at each end for feeding wires through drilled holes

Auger-style flute for faster drilling and easy chip ejection

Flexible shaft for easy drilling inside walls and between floors

3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck

Reusable case protects bit

Cable bit accessories sold separately

For use with drills

1" bit diameter, 54" length, 1/4" shaft diameter

Specifications

Brand Name Milwaukee® Material Steel
UPC 045242869046

Packages

1 - UNIT - 1