Abbotsford
MIL48270871

MILWAUKEE TOOL 7/8 inch x 6 inch Flat Boring Bit

Price $5.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-27-0871

Description

Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 7/8" x 6" Flat Boring Bit. This premium quality Flat Boring Bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6" drilling depth but can be used with a 12" extension (48-28-3350) for extended deep-hole drilling. 3/16" shank diameter.


Any angle, two lengths: Add a 12" extension for deep-hole drilling

Clean Holes: Heat-treated carbon steel lets you bore clean holes quickly

Economical: Drill point and cutting edges can be resharpened for long life

Versatile: Ideal for boring small holes in wood, plastic, plywood and formica

Specifications

Brand Name Milwaukee Sub Brand Renoir II
Item Name Flat Boring Bit Type Stubby
Shank Type Hex Shank Size 1/4 in
Material Heat-Treated High-Carbon Steel Flute Length 5 in
Diameter 7/8 in Overall Length 6-1/8 in
Application For Bores Clean Holes at any Angle in Wood, Plastic, Plywood and Formica UPC 045242121052

Packages

1 - UNIT - 1