Abbotsford
MIL48271371

MILWAUKEE 48-27-1371 Boring bit flat 1-3/8x6"

Price $8.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-27-1371

Description

The shortest flat boring bit on the market, Stubby flat boring bit lets you perform easy, clean wood boring in tight spaces. Whether you're working in a crawl space or drilling between studs, this bit provides the versatility and dependability you need. Double wing spurs reduce vibration, prevent breakout and optimize hole formation. A patented cutting edge makes wood boring easier and faster than with conventional flat bits. Chips won't cling, letting heat dissipate faster for maximum efficiency. For even greater versatility, the 1/4 inch quick-change hex shank allows you to use the stubby flat boring bits in all universal QUIK-LOKTM extensions.


Any angle, two lengths: Add a 12" extension for deep-hole drilling

Clean Holes: Heat-treated carbon steel lets you bore clean holes quickly

Economical: Drill point and cutting edges can be resharpened for long life

Versatile: Ideal for boring small holes in wood, plastic, plywood and formica

Specifications

Brand Name Milwaukee Tool Sub Brand Renoir II
Type Stubby Shank Size 1/4 IN
Material Heat-Treated High-Carbon Steel Flute Length 5 in
Diameter 1 3/8 in Overall Length 6-3/8 in
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 045242121359

Packages

1 - UNIT - 1