Abbotsford
MIL48208887

MILWAUKEE 48-20-8887 1/4" x 10" x 12" SHOCKWAVE™ Impact Duty Carbide Multi-Material Drill Bit

Price $12.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-20-8887

Description

The MILWAUKEE® SHOCKWAVE™ Impact Duty Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle materials such as brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these general-purpose bits are compatible with impacts, drill/drivers, and hammer drills. MILWAUKEE® SHOCKWAVE™ Impact Duty Multi-Material Drill Bits provides the ideal all-in-one solution for the widest variety of materials, tools, and applications, available in diameters up to 1/2 inch.


For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall

Up to 85% faster in metal vs. standard masonry drill bits

SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts

Up to 10x longer life in stacked materials

Use in hammer mode for faster drilling in masonry and concrete

Durable carbide tip for a wide range of tough applications

Ideal for drilling through layered materials

Less bit changes for increased productivity

¼” hex shank for added tool versatility

Not recommended for porcelain tile

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
Material Carbide Flute Length 10 in
UPC 045242798513

Packages

3 - UNIT - (3)