Abbotsford
MIL49560720

MILWAUKEE 49-56-0720 Hole Dozer™ Hole Saw 2 in

Price $27.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-0720

Description

The MILWAUKEE® 2" HOLE DOZER™ with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also provides increased pilot visibility for accurate placement and faster chip ejection keeping cuts cool. The HOLE DOZER™ with Carbide Teeth Hole Saw has a cutting depth of 1.62 in., allowing clearance to handle cuts in a wide range of materials. Milwaukee HOLE DOZER™ with Carbide Teeth Hole Saws are proudly made in the USA.


Most Durable Carbide Hole Saw

Longest Life in General Purpose & Extreme Materials

Faster cuts with 3 TPI design

Deep gullets clear material fast

All-Access Slots for fastest plug removal

Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more

For the toughest applications where bi-metal cannot cut

Made in USA

1-5/8" Cutting Depth

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Hole Saw Material Carbide
Cutting Depth 1.62 in Diameter 2 in
Application Cuts Stainless Steel, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles UPC 045242504145

Packages

1 - UNIT - 1