Abbotsford
GRNDTAP3816

GREENLEE DTAP3/8-16 3/8-16NC Drill/Tap Bit

Price $22.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:DTAP3/8-16

Description

Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time;Back tapered beyond tap toprevent thread damage from over-drilling;Deburr/countersink also provided on bit beyond back taper;Made from hardened high-speed steel vs. carbon steel forlonger life;High quality hex shank to ensure strong connection to drill chuck;Designed to tap up to 10-gauge metal;Quick change adaptor included in both metric and standard kits

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Hydraulic Knockout Punch Unit Type Round
Bit Size 3/8 in Point Type Split Point with Web Thinning
Thread Size 3/8-16 NC Shank Size 1/4 in
Shank Type Quick Change Hex Material High Speed Steel
Includes 721-1 Punch, 126AV Die, 249AVBB Draw Stud Application For Punch Mild Steel, Aluminum, Fiberglass and Plastic, 1 in Conduit
UPC 783310116288

Packages

5 - UNIT - (5)