Abbotsford
KLN32239

KLEIN TOOLS 32239 Drill Tap

Price $12.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32239

Description

Replacement drill tap made of high speed steel. Used for aluminum, brass, copper, mild steel and plastic. For use on up to 10-gauge metal.

Specifications

Brand Name Klein Tools Item Name Drill Tap
Bit Size 10-32 Shank Type 1/4 in
Material Steel For Use With Quick Connect in Power Tools
Application For Aluminum, Brass, Copper, Plastic and Up to 10 ga Metal UPC 092644322396

Packages

1 - UNIT - 1