Abbotsford
KLN32242

KLEIN TOOLS 32242 Drill/Tap Bit 1/4 in Shank

Price $12.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32242

Description

Replacement drill tap made of high speed steel. Used for aluminum, brass, copper, mild steel and plastic. For use on up to 10-gauge metal.

Specifications

Brand Name Klein Tools Item Name Drill/Tap Bit
Bit Size #8 Thread Size 8-32
Shank Size 1/4 in Shank Type Hex
Material High Speed Steel Application For Aluminum, Brass, Copper, Plastic and up to 10 ga Metal
UPC 092644322426

Packages

1 - UNIT - 1