Abbotsford
MIL48255450

MILWAUKEE 48-25-5450 SwitchBlade™ Replacement Blade 2-9/16 in Hardened Steel

Price $11.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-25-5450

Description

Wood boring bits. Milwaukee SwitchBlade replacement blades are made of hardened steel for long life. They're easy to change out, so you’re always ready for faster drilling and less downtime on the job. Easy size reference: bit and blades are engraved for quick and easy size identification.


Easy size reference: Bit and blades are engraved for quick and easy size identification

Longer bit life: Replaceable blades are made of hardened steel

Eliminates downtime and sharpening costs to provide excellent productivity

Saves on the costs of sharpening

Hardened steel construction for a long life

Saves on the costs of sharpening

Hardened steel construction for durability

Size engraved on the blade

Specifications

Brand Name Milwaukee Sub Brand SwitchBlade™
Item Name Replacement Blade Size 2-9/16 in.
Material Hardened Steel Diameter 2-9/16 in
UPC 045242226474

Packages

1 - UNIT - 1