Abbotsford
MIL48255335

MILWAUKEE 48-25-5335 Kit SWITCHBLADE replacement 2"

Price $70.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-25-5335

Description

Wood boring bits. Milwaukee SwitchBlade replacement blades are made of hardened steel for long life. They're easy to change out, so you’re always ready for faster drilling and less downtime on the job. Easy size reference: Bit and blades are engraved for quick and easy size identification. The SwitchBlade™ replacement blade kit includes 10 replacement blades, 2 feed screws, 2 set screws, 1 hex wrench and storage case.


Easy size reference: Bit and blades are engraved for quick and easy size identification

Longer bit life: Replaceable blades are made of hardened steel

Storage case holds up to 10 blades

Small enough to fit in a pocket or tool belt

Storage case holds up to 10 blades

Specifications

Brand Name Milwaukee Tool Sub Brand SWITCHBLADE™
Material Steel UPC 045242157648

Packages

1 - UNIT - 1