Abbotsford
MIL49590016

MILWAUKEE 49-59-0016 SM 2" TCT Retractable Pins

Price $38.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-59-0016

Description

Milwaukee retractable pilot pins are design for faster, easier alignment with the cutting surface. Increased length provides an improved line of sight to the pin unmatched in the industry. The spring-loaded design assists with plug ejection for increased productivity on the jobsite.


Accuracy: Extended length and improved line of sight to material suface

Cannot be resharpened

Faster, Easier Alignment

For use with 9/16" - 11/16" Diameter, 2" Depth of Cut TCT Annular Cutters

Improved line of sight to the point of the pin

Increased Length

Retractable: Assists with plug ejection

Versatile Design: Fits multiple diameters of annular cutters

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee?®
Material Carbide UPC 045242500536

Packages

1 - UNIT - 1