Abbotsford
KLN53000

KLEIN TOOLS 53000 Drill Bit Set 1/16 - 1/2 in 29-Piece

Price $317.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53000

Description

Hinged metal box with three stand-up bit holders. General-purpose, high-speed bits for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricated for easier chip flow. Set includes 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64 and 1/2 inch.


Hinged metal box with three stand-up bit holders

General-purpose, high-speed bits for reliable performance in a wide range of materials

Standard jobber length

Lightly roughened surface has higher lubricity for easier chip flow

Black-oxide finish reduces chip welding

Specifications

Brand Name Klein Tools Item Name Drill Bit Set
Type 29-Piece Size Range 1/16 - 1/2 in
Material Steel Includes 1/16 - 1/2 in by 64ths Drill Bits
Application For General Purpose UPC 092644530005

Packages

1 - UNIT - 1