Abbotsford
MIL48890011

MILWAUKEE 48-89-0011 Thunderbolt® Drill Bit Set 1/16 - 1/2 in 14-Piece

Price $47.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-0011

Description

The 14-Piece Milwaukee Thunderbolt® Titanium coated Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee Thunderbolt Titanium coated drill bits are designed for extreme durability and up to 3X longer life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Titanium Coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills. The set comes in a resilient case and includes bit sizes 1/16", 5/64", 3/32", 7/64", (2) 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" and 1/2".


THUNDERBOLT® bits feature 135° split point tip and thicker core for durability and long life

135° split point tip for precision starts and faster holes

Titanium coated for 3x Longer life and corrosion resistance

Thicker core resists breaking

Parabolic flute form clears chips fast

3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck

Designed for use with Drill Drivers

Ideal for Metal, Wood, & Plastics

Customizable accessory case is designed for use in PACKOUT™

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Drill Bit Set Type 14-Piece
Size Range 1/16 - 1/2 in Material High Speed Steel
Finish Titanium Coated Includes (1) 48-89-2206 9/64 in Thunderbolt, (1) 48-89-2204 7/64 in Thunderbolt, (1) 48-89-2211 7/32 in Thunderbolt, (1) 48-89-2202 5/64 in Thunderbolt, (1) 48-89-2207 5/32 in Thunderbolt, (1) 48-89-2217 5/16 in Thunderbolt, (1) 48-89-2221 3/8 in Thunderbolt Drill Bits
Application For Wood, Metal, PVC UPC 045242186860

Packages

1 - UNIT - 1