Abbotsford
MIL48891105

MILWAUKEE 48-89-1105 Thunderbolt® Drill Bit Set 1/16 - 1/2 in 20-Piece

Price $55.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-1105

Description

The 20-Piece Milwaukee® Titanium coated Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee Titanium coated drill bits are designed for extreme durability and up to 3X longer life. The tapered web resists side-load breakage, while the the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Titanium Coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills. The set comes in a resilient case and includes bit sizes (2) 1/16", (2) 5/64", (2) 3/32", (2) 7/64", (2) 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 5/16", 3/8", and 1/2".


THUNDERBOLT® bits feature 135° split point tip and thicker core for durability and long life

135° split point tip for precision starts and faster holes

Titanium coated for 3x Longer life and corrosion resistance

Thicker core resists breaking

Parabolic flute form clears chips fast

3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck

Designed for use with Drill Drivers

Ideal for Metal, Wood, & Plastics

Customizable accessory case is designed for use in PACKOUT™

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Material Titanium UPC 045242170616

Packages

1 - UNIT - 1