Abbotsford
MIL49220071

MILWAUKEE 49-22-0071 MILWAUKEE Flat Boring Bit Set 3/8 - 1 in 6-Piece

Price $35.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-0071

Description

Bore small, clean holes at any angle in a variety of materials with the Milwaukee® 6-Piece 6" Universal Flat Boring Bit Set. These premium quality Flat Boring Bits are made of heat-treated high carbon steel, so the drill points and cutting edges can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. These bits offer a 6" drilling depth but can be used with a 12" extension (48-28-3350) for extended deep-hole drilling. 3/16" shank diameter. The set consists of six of the most popular size bits (3/8", 1/2", 5/8", 3/4", 7/8" and 1") in a carrying case.


Any angle, two lengths: Add a 12" extension for deep-hole drilling

Clean Holes: Heat-treated carbon steel lets you bore clean holes quickly

Economical: Drill points and cutting edges can be resharpened for long life

Versatile: Most popular sizes for boring small holes in wood, plastic, plywood and Formica

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Flat Boring Bit Set Type 6-Piece
Size Range 3/8 - 1 in Material Carbon Steel
Includes 3/8, 1/2, 5/8, 3/4, 7/8 and 1 in, 1/4 in Shank and 6-1/16 in Length Drill Bits Application For Extended Deep Hole Drilling
UPC 045242180059

Packages

6 - UNIT - (6)