Abbotsford
MIL48141001

MILWAUKEE 48-14-1001 Bit forstner 1x3-1/2"

Price $16.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-14-1001

Description

Choose the Milwaukee® 1" Forstner Bit for superior results in drilling pocket holes, overlapping holes or holes on the edge of materials. Milwaukee Forstner Bits feature precision-ground kerf cutters for clean, accurate holes and a polished surface finish that creates flat-bottom holes. With the bits' round shank style, you'll get reduced runout for more precise wood boring.


Clean, accurate holes: Fine kerf teeth improve accuracy and deliver clean, smooth results

Precision control: Round shank style reduces runout for more precise holes

Specially designed: Ideal for pocket holes, overlapping holes and holes at the edge

Feature precision-ground Kerf cutters

Specifications

Brand Name Milwaukee Tool Material Steel Alloy
Diameter 1 in UPC 045242186990

Packages

1 - UNIT - 1