Abbotsford
KLN53102

KLEIN TOOLS 53102 Bit drill high speed regular point 3/32x2-1/4"

Price $4.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53102

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.


Bit Size: 3/32-Inch Flute Length: 1-1/4-Inch Overall Length: 2-1/4-Inch Weight: 0.01-Pound

Specifications

Brand Name Klein Tools Item Name Jobber Length High Speed Drill Bit
Type Regular-Point 118° High-Speed Drill Bits Point Type Regular
Material High Speed Steel Point Angle 118°
Diameter 3/32 in Overall Length 2-1/4 in
Color/Finish Black Oxide Standards California Proposition 65 Warning
UPC 092644531026

Packages

12 - UNIT - (12)